Motion
22640
Oil Seal - Solid, 2.2500 in Shaft Dia., 3.251 in OD, 0.520 in Overall Width, HMSHA16 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #03440132
MFR #22640
Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.2500 in Shaft Dia., 3.251 in OD, 0.520 in Overall Width, HMSHA16 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #03440132
MFR #22640

Mfr description
22640 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.53/each

Specifications

Dimensions

  • Outside Diameter
    3.251 in
  • Overall Width
    0.520 in
  • Shaft Diameter
    2.250 in
  • Weight
    0.32 lbs

Details

  • Design Type
    HMSHA16
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311382915
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)