Motion
LS0619
Ball Thrust Bearing Washer - 6 mm ID, 19 mm OD, 2.75 mm Width
MI ITEM #03440176
MFR #LS0619
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Washer - 6 mm ID, 19 mm OD, 2.75 mm Width
MI ITEM #03440176
MFR #LS0619

Mfr description
LS0619 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.50/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    19 mm
  • Outside Diameter Design
    Straight
  • Overall Width
    2.8 mm
  • Weight
    0.01 lbs

Details

  • Manufacturer Upc Number
    4047643136723
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • Race Type
    Flat
  • UPC_NO
    4047643136723
  • Washer Type
    Plain Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)