Motion
SB1820R20
Venture II Magnifying Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #03440264
MFR #SB1820R20
Your Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Magnifying Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #03440264
MFR #SB1820R20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.88/each(List $15.00)

Overview

Mfr description
SB1820R20 PYRAMEX
  • 9.75 base curved lens provides full side protection
  • Nose buds secure the glass and prevent slipping while providing a pillow soft fit
  • Strategic placement of lens insert is out of user’s direct line of vision
  • 100% polycarbonate scratch-resistant lenses offer protection from excessive glare and provides 99% protection from harmful UVA and UVB rays
  • Meets or exceeds Z87.1 high-impact requirements as well as CE EN 166 and CAN/CSA Z94.3-07
  • Not all styles meet CE or CSA standards

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    2
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Venture II
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    PYRAMEX
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07
  • UPC_NO
    814992006717
  • Frame Color Family
    Black
  • Lens Color Family
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought