Motion
0350584
Jobber Length Drill Bit - A002 Series, 3.1 mm, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle, 65 mm OAL
MI ITEM #03440293
MFR #0350584
List Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - A002 Series, 3.1 mm, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle, 65 mm OAL
MI ITEM #03440293
MFR #0350584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.69/each for your price

Overview

Mfr description
5967320 JL 3.10MM A002 TIN TIP 118S/PT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    TiN (Tip)
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    21 to 34 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Material Grade
    M2
  • Shank Diameter
    3.1 mm
  • Series
    A002
  • Specification
    DIN 338, ISO
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text