Motion
0351802
Jobber Length Drill Bit - A002 Series, 12.8 mm, High Speed Steel Material, 101 mm Flute, 118 ° Point Angle, 151 mm OAL
Mi Item #03440390
MFR #0351802
Price$70.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - A002 Series, 12.8 mm, High Speed Steel Material, 101 mm Flute, 118 ° Point Angle, 151 mm OAL
Mi Item #03440390
MFR #0351802

Mfr description
5967476 JL 12.80MM A002 TIN TIP 118S/PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.42/each

Specifications

Dimensions

  • Drill Bit Size  
    12.8 mm
  • Flute Length  
    101 mm
  • Helix Angle
    21 to 34 °
  • Overall Length  
    151 mm
  • Shank Diameter
    12.8 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiN (Tip)
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split Point
  • Series
    A002
  • Shank Type
    Plain Round
  • Specification
    DIN 338, ISO
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)