Motion
0376874
Jobber Length Drill Bit - A002 Series, 1.9 mm, High Speed Steel Material, 22 mm Flute, 118 ° Point Angle, 46 mm OAL
MI ITEM #03440409
MFR #0376874
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - A002 Series, 1.9 mm, High Speed Steel Material, 22 mm Flute, 118 ° Point Angle, 46 mm OAL
MI ITEM #03440409
MFR #0376874

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.66/each

Specifications

Dimensions

  • Drill Bit Size  
    1.9 mm
  • Flute Length  
    22 mm
  • Helix Angle
    21 to 34 °
  • Overall Length  
    46 mm
  • Shank Diameter
    1.9 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split Point
  • Series
    A002
  • Shank Type
    Plain Round
  • Specification
    DIN 338, ISO
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral

Overview

Mfr description
5966854 JL 1.90MM A002 TIN TIP 118S/PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought