Motion
0571217
Jobber Length Drill Bit - A012 Series, F, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/8 in OAL
MI ITEM #03440559
MFR #0571217
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - A012 Series, F, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/8 in OAL
MI ITEM #03440559
MFR #0571217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.43/each

Specifications

Dimensions

  • Drill Bit Size  
    F
  • Flute Length  
    2-7/8 in
  • Helix Angle
    21 to 34 °
  • Overall Length  
    4-1/8 in
  • Shank Diameter
    6.528 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiN (Tip)
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split Point
  • Series
    A012
  • Shank Type
    Plain Round
  • Specification
    ANSI, ISO
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral

Overview

Mfr description
5967323 JL F 012 118S/PT TIN TIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought