Motion
0574317
A012-Series Taper Length Drill Bit Sets, Smallest Drill Bit Size: 1/16", Largest Drill Bit Size: 1/2"
MI ITEM #03440691
MFR #0574317
List Price$291.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A012-Series Taper Length Drill Bit Sets, Smallest Drill Bit Size: 1/16", Largest Drill Bit Size: 1/2"
MI ITEM #03440691
MFR #0574317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.99/each for your price

Overview

Mfr description
5967571 JL DRILL SET 1/16-1/2 64THS

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/64 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Point Type
    Split Point
  • Drill Bit Size
    1/16 to 1/2 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    A012
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text