Motion
5J 15/16
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.9375 in Bore, Steel Material
Mi Item #03440730
MFR #5J 15/16
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.9375 in Bore, Steel Material
Mi Item #03440730
MFR #5J 15/16

Mfr description
5J 15/16 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Coupling Overall Length
    2-7/8 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1-7/8 in
  • Length Through Bore  
    2.875 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    0.38 (TPR) hp
  • Hub Flange Type Code
    J
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276519
  • Material
    Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    240 in
  • UPC_NO
    697950276519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)