Motion
5313-2NS
Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width
Mi Item #03441279
MFR #5313-2NS
Price$858.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width
Mi Item #03441279
MFR #5313-2NS

Mfr description
5313 2NS DOUBLE ROW ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.50/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in
  • Weight
    8.51 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5313 2NS DOUBLE ROW ANGULAR
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893606096
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893606096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)