Motion
6315-2NSEC3BSXM

NACHI AMERICA INC
6315-2NSEC3BSXM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #03441280
MFR #6315-2NSEC3BSXM
Price$445.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6315-2NSEC3BSXM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #03441280
MFR #6315-2NSEC3BSXM

Mfr description
6315 2NSE9 C3 DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.68/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    6.66 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6315 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6315-2NSEC3BSXM is a radial deep groove ball bearing with a 75 mm bore and 160 mm outside diameter, designed for high-performance use.
  • Manufacturer Catalog Number
    6315-2NSEC3BSXM
  • Manufacturer Upc Number
    4991893791679
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893791679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)