Motion
AS1201FG-U10/32-03

SMC CORP OF AMERICA
AS1201FG-U10/32-03

AS Flow Control w/ M3, M5 standard Body Size
Mi Item #03441312
MFR #AS1201FG-U10/32-03
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1201FG-U10/32-03

AS Flow Control w/ M3, M5 standard Body Size
Mi Item #03441312
MFR #AS1201FG-U10/32-03

Mfr description
AS1201FG-U10/32-03 FLOW CONTROL
  • Stainless steel specification for use in corrosive environments
  • Available with PT or NPT ports
  • One-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Body Size
    M3, M5 standard
  • Output Port Type
    #10-32 Female UNF Threaded
  • Overall Height
    22.1 mm
  • Overall Length
    28.6 mm
  • Overall Width
    9.6 mm
  • Tube Size
    5/32 (OD) in

Details

  • Body Material
    PBT, Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.5 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    UNF
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)