Motion
ZPT20UU-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #03441319
MFR #ZPT20UU-A8
Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #03441319
MFR #ZPT20UU-A8

Mfr description
ZPT20UU-A8 VACUUM PAD
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.42/each

Specifications

Dimensions

  • Cup Height
    4 mm
  • Cup Outside Diameter  
    20 mm
  • Mounting Thread Size
    Male Thread, M8 x 1
  • Overall Height
    40 mm
  • Overall Weight
    26 g
  • Pad Diameter
    20 mm
  • Weight
    26 g

Details

  • Buffer Type
    None
  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +60 °C
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)