Specifications
Details
- Additional DetailsFor AFW950-N25/N30
- Element MaterialFilter Element
- Element TypeFilter Element
- Filter TypeAir Line
- For Use WithAFW950-N25, AFW950-N30
- SeriesAFW
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)