Motion
1941165 202UCBN4.5 BASIC HSG   *B 202UCB

FALK
1941165 202UCBN4.5 BASIC HSG *B 202UCB

Speed Reducer Housing - Series: Ultramite, 202UCBN4.5 BAS Reducer Size, Housing
Mi Item #03441482
MFR #1941165 202UCBN4.5 BASIC HSG *B 202UCB
Price$1,251.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1941165 202UCBN4.5 BASIC HSG *B 202UCB

Speed Reducer Housing - Series: Ultramite, 202UCBN4.5 BAS Reducer Size, Housing
Mi Item #03441482
MFR #1941165 202UCBN4.5 BASIC HSG *B 202UCB

Mfr description
BASIC HSG 202UCBN-4.5 BASE MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,251.39/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    202UCBN4.5 BAS
  • Weight
    31.86 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934314254
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934314254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)