Motion
10010
High Speed Steel, #5, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/8", CS 60°
Mi Item #03441688
MFR #10010
Price$23.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, #5, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/8", CS 60°
Mi Item #03441688
MFR #10010

Mfr description
10010 DCS #5-0 .010D 1/8B 1-1/4L HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.50/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Drill Point Diameter
    0.01 in
  • Drill Point Length
    0.01 in
  • Overall Length
    1-1/4 in
  • Trade Size
    #5

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)