Motion
10020
Center Drill - 60 ° Angle, 1/8 in Body Dia., 1/8 in Shank Dia., High Speed Steel Material
MI ITEM #03441690
MFR #10020
List Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Drill - 60 ° Angle, 1/8 in Body Dia., 1/8 in Shank Dia., High Speed Steel Material
MI ITEM #03441690
MFR #10020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.13/each for your price

Overview

Mfr description
10020 #3-0 HSS 60 DEG COMB DRILL/CTSK

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/8 in
  • Trade Size
    #3
  • Overall Length
    1-1/4 in
  • Single Or Double End
    Double
  • Pilot Or Drill Tip Diameter
    0.02 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text