Motion
10550
High Speed Steel, Left Hand Cut, #5, Double-Ended Center Drill, Plain Round Shank, Diameter of 7/16"
MI ITEM #03441692
MFR #10550
List Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, Left Hand Cut, #5, Double-Ended Center Drill, Plain Round Shank, Diameter of 7/16"
MI ITEM #03441692
MFR #10550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.40/each for your price

Overview

Mfr description
10550 DCS #5LH 3/16D 7/16B 2-3/4L HSS

Specifications

  • Trade Size
    #5
  • Countersink Angle
    60 °
  • Body Diameter
    7/16 in
  • Material
    High Speed Steel
  • Cutting Style
    Plain
  • Drill Point Diameter
    3/16 in
  • Overall Length
    2-3/4 in
  • Drill Point Length
    3/16 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Left Hand Cut
  • Point Angle
    118 °
  • Shank Type
    Plain Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text