Motion
11600
High Speed Steel, #16, 118° Bell Style, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2"
Mi Item #03441694
MFR #11600
Price$39.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, #16, 118° Bell Style, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2"
Mi Item #03441694
MFR #11600

Mfr description
11600 DCS #16 3/16D 1/2B 3L HSS, 60DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.48/each

Specifications

Dimensions

  • Bell Diameter
    2/5 in
  • Body Diameter
    1/2 in
  • Drill Point Diameter
    3/16 in
  • Drill Point Length
    3/16 in
  • Overall Length
    3 in
  • Trade Size
    #16

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Bell
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)