Motion
11700
High Speed Steel, #17, 118° Bell Style, Double-Ended Center Drill, Plain Round Shank, Diameter of 5/8"
MI ITEM #03441695
MFR #11700
Price$61.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, #17, 118° Bell Style, Double-Ended Center Drill, Plain Round Shank, Diameter of 5/8"
MI ITEM #03441695
MFR #11700

Mfr description
11700 DCS #17 7/32D 5/8B 3-1/4L HSS, 60
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.05/each

Specifications

Dimensions

  • Bell Diameter
    1/2 in
  • Body Diameter
    5/8 in
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Overall Length
    3-1/4 in
  • Trade Size
    #17

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Bell
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Single Or Double End
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)