Motion
30185
Spotting Drill, Body Diameter: 3/16", Point Angle: 118°, Material: High Speed Steel, Flute Length: 1/2"
MI ITEM #03441700
MFR #30185
List Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 3/16", Point Angle: 118°, Material: High Speed Steel, Flute Length: 1/2"
MI ITEM #03441700
MFR #30185

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.75/each for your price

Overview

Mfr description
30185 SPOTTING DRILL, 3/16 LH 118PT

Specifications

  • Body Diameter
    3/16 in
  • Point Angle
    118 °
  • Material
    High Speed Steel
  • Type
    Spotting & Centering
  • Flute Length
    1/2 in
  • Overall Length
    1-3/8 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Left Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought