Motion
4911063
Fractional HP - V Belting - 3L Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #03441717
MFR #4911063
List Price$6.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional HP - V Belting - 3L Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #03441717
MFR #4911063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.25/ft for your price

Overview

Mfr description
4911063 CLEAR 95 3L
  • Independently tested and verified to meet FDA standards for direct food contact
  • Solid polyurethane construction
  • 85 Shore A durometer polyurethane belting
  • High elasticity; no take-ups required
  • REACH and RoHS 2002/95/EC Directive compliant

Specifications

  • Belt Profile
    V
  • Belt Category
    Fractional HP - V Belting
  • Section
    3L
  • Additional Details
    Eagle Clear 85 Non-Reinforced Vee Belting is constructed of solid polyurethane with an 85 Shore A durometer that provides excellent abrasion resistance, high elasticity, and is also self-tensioning. Packaged in 100' length.
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Non-Reinforced
  • Construction Type
    V
  • Overall Height
    0.2188 in
  • Resistance Features
    Oil Resistant
  • Material
    Polyurethane
  • Durometer
    95
  • Color
    Clear
  • Groove Angle
    34° ±0.33° 36° ±0.33° 38° ±0.33 °
  • Weight
    7 lbs
  • Standards Met
    FDA
  • Trade Number
    3L
  • Manufacturer Catalog Number
    4911063
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Features & Benefits
    • Independently tested and verified to meet FDA standards for direct food contact • Solid polyurethane construction • 85 Shore A durometer polyurethane belting • High elasticity; no take-ups required • REACH and RoHS 2002/95/EC Directive compliant
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2.19 in
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought