Motion
TL18H100
TL18H100, Timing Pulley 1210
Mi Item #03442175
MFR #TL18H100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL18H100, Timing Pulley 1210
Mi Item #03442175
MFR #TL18H100

Mfr description
TL18H100 1210 TAPER BUSHED STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    2.8125 in
  • Width
    3.375 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057628335
  • Material
    Steel
  • Number Of Teeth  
    18
  • Tooth Style
    H
  • UPC_NO
    00195057628335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)