Motion
2800244
Indexable Grooving or Cut-Off Toolholder, GHGL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #03442219
MFR #2800244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHGL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #03442219
MFR #2800244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2800244 GHGL 25.4-5

Specifications

  • Toolholder Style
    GHGL
  • Cutting Direction
    Left Hand Cut
  • Minimum Cutting Width
    0.185 in
  • Maximum Cutting Width
    1/4 in
  • Internal Or External Cutting
    External
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Seat Size
    0.167 in
  • Cutting Height
    1 in
  • Max Workpiece Diameter
    2 in
  • Head Length
    1.6 in
  • Back Of Bar To Cutting Edge
    1 in
  • Full Toolholder Code
    GHGL 25.4-5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text