Motion
3101933
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1", Depth of Cut: 0.394"
MI ITEM #03442239
MFR #3101933
List Price$975.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1", Depth of Cut: 0.394"
MI ITEM #03442239
MFR #3101933

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$975.00/each for your price

Overview

Mfr description
3101933 HM90 E90A-D1.00-4-W.75

Specifications

  • Cutting Diameter
    1 in
  • Depth of Cut
    0.394 in
  • Cutting Edge Angle
    90 °
  • Helical Mill
    No
  • Shank Type
    Weldon Flat
  • Toolholder Style
    H490 E90A
  • Insert Style
    AP..
  • Shank Diameter
    3/4 in
  • Number of Inserts
    4
  • Coolant Delivery
    External
  • Overall Length
    3.38 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    HM90 E90A-D1.00-4-W.75
  • Complete Insert Style Comp
    AP.. 1003...
  • Parts & Accessories
    Screw (SR 34-505/HG), T-8/53

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text