Motion
3103333 F90LN

ISCAR METALS INC
3103333 F90LN

Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.394 in Depth of Cut
MI ITEM #03442247
MFR #3103333 F90LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ISCAR METALS INC
3103333 F90LN

Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.394 in Depth of Cut
MI ITEM #03442247
MFR #3103333 F90LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3103333 F90LN D2.00-05-.75-R-N11

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Cutting Edge Angle
  • Face Mill
    Face Mill
  • Connection Type
    Shank
  • Helical Mill
    No
  • Toolholder Style
    F90LN
  • Insert Style
    LN..
  • Arbor Size
  • Number of Inserts
    5
  • Coolant Delivery
    External
  • Overall Length
    1.57 in
  • Shank Diameter
    3/4 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    F90LN D2.00-05-.75-R-N11
  • Complete Insert Style Comp
    LN..1106...

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text