Motion
3600686
MWLNR-Style Indexable Turning & Profiling Toolholder, for use with WNMG Style inserts
MI ITEM #03442268
MFR #3600686
Price$329.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MWLNR-Style Indexable Turning & Profiling Toolholder, for use with WNMG Style inserts
MI ITEM #03442268
MFR #3600686

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$329.70/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    1-1/4 in
  • Cutting Height
    1 in
  • Head Length
    1-1/4 in
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Complete Insert Style Comp
    WNMG 43.-TNM
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    MWLNR 16-4W
  • Insert Holding Method
    Wedge
  • Insert Style
    WNMG
  • Modular Or Interchangeable Head
    No
  • Profiling Or Multi Dir Toolholder
    No
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Straight Or Offset Shank
    Offset
  • Toolholder Style
    MWLNR

Overview

Mfr description
3600686 MWLNR 16-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought