Specifications
Dimensions
- Back Of Bar To Cutting Edge1-1/4 in
- Cutting Height1 in
- Head Length1-1/4 in
- Overall Length6 in
- Shank Height1 in
- Shank Width1 in
Details
- Complete Insert Style CompIWSN 433, IWSN 433M
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Full Toolholder CodeMWLNR 16-4W
- Insert Holding MethodWedge
- Insert StyleIWSN 433
- Modular Or Interchangeable HeadNo
- Number Of Inserts Included1
- Parts & AccessoriesKey (HW 3.0), Set Screw (SR M4X8), Square Nut (LC 252 SET 1), ZNW 4W
- Profiling Or Multi Dir ToolholderNo
- RakeNegative
- Rake Angle-6 °
- SeriesISO Turn
- Straight Or Offset ShankOffset
- Toolholder StyleMCLN
Overview
Mfr description
3601305 MWLNR 16-4W