Motion
3602117
HeliTurn-Series SLAN-Style Indexable Turning & Profiling Toolholder, 6" overall length
MI ITEM #03442283
MFR #3602117
List Price$380.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HeliTurn-Series SLAN-Style Indexable Turning & Profiling Toolholder, 6" overall length
MI ITEM #03442283
MFR #3602117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$380.88/each for your price

Overview

Mfr description
3602117 SLANR 16-15 TANG

Specifications

  • Toolholder Style
    SLAN
  • Cutting Direction
    Right Hand Cut
  • Profiling Or Multi Dir Toolholder
    No
  • Modular Or Interchangeable Head
    No
  • Insert Style
    TLN 15R-HT
  • Straight Or Offset Shank
    Offset
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Insert Holding Method
    Top Clamping
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Back Of Bar To Cutting Edge
    1.18 in
  • Head Length
    0.98 in
  • Cutting Height
    1 in
  • Series
    HeliTurn
  • Full Toolholder Code
    SLANR 16-15
  • Complete Insert Style Comp
    TLN 15R-HT
  • Number Of Inserts Included
    1
  • Parts & Accessories
    Clamp Screw (t-6/5), Key (BLD T15/S7), SW6-T-SH1, Screw (SR 34-535-SN), Screw (SR RS4)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text