Motion
3800027
Indexable Threading Toolholder, Internal Threading Bar: No, Cutting Direction: Right Hand Cut
Mi Item #03442284
MFR #3800027
Price$359.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: No, Cutting Direction: Right Hand Cut
Mi Item #03442284
MFR #3800027

Mfr description
3800027 SER 0750 K16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.33/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    3/4 in
  • Overall Length
    5 in
  • Shank Height Diameter
    3/4 in
  • Shank Width
    3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    SER 0750 K16
  • Internal Threading Bar
    No
  • Toolholder Style
    SER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)