Motion
3800029
Indexable Threading Toolholder, Internal Threading Bar: No, Cutting Direction: Left Hand Cut
Mi Item #03442285
MFR #3800029
Price$397.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: No, Cutting Direction: Left Hand Cut
Mi Item #03442285
MFR #3800029

Mfr description
3800029 SER 1000 M16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.83/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    1 in
  • Overall Length
    6 in
  • Shank Height Diameter
    1 in
  • Shank Width
    1 in

Details

  • Complete Insert Style Comp
    AE16
  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Full Toolholder Code
    SER 1000 M16
  • Insert Positioning
    Lay-Down
  • Insert Style
    AE16
  • Internal Threading Bar
    No
  • Parts & Accessories
    Key (T-10/5), Screws (A16/S16)
  • Toolholder Style
    SER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)