Motion
5504874
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide DCMT-Style Turning Insert, Diamond Shaped
Mi Item #03442330
MFR #5504874
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide DCMT-Style Turning Insert, Diamond Shaped
Mi Item #03442330
MFR #5504874

Mfr description
5504874 DCMT 3-1-SM IC907
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.45/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    55 °
  • Inscribed Circle
    9.52 mm
  • Length
    11.6 mm
  • Relief Angle
    7 °
  • Thickness
    3.97 mm

Details

  • Application
    Turning
  • Chipbreaker
    SM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    DCMT 11T304
  • Insert Style
    DCMT
  • Manufacturer Grade
    IC907
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)