Motion
5507339
HELITURNLD-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide CNMX-Style Turning Insert, Diamond Shaped
MI ITEM #03442344
MFR #5507339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELITURNLD-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide CNMX-Style Turning Insert, Diamond Shaped
MI ITEM #03442344
MFR #5507339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507339 CNMX 452-HTW IC9250

Specifications

  • Insert Style
    CNMX
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC9250
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Thickness
    6.75 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    HTW
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CNMX 120708
  • Series
    HELITURNLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text