Motion
5540001
ISOTURN-Series, IC20 Grade, Carbide DCGT-Style Turning Insert, Diamond Shaped, 3.97mm thick
MI ITEM #03442347
MFR #5540001
List Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20 Grade, Carbide DCGT-Style Turning Insert, Diamond Shaped, 3.97mm thick
MI ITEM #03442347
MFR #5540001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.38/each for your price

Overview

Mfr description
5540001 DCGT 3-1-AS IC20

Specifications

  • Insert Style
    DCGT
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Shape
    Diamond
  • Inscribed Circle
    9.52 mm
  • Length
    11.6 mm
  • Thickness
    3.97 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    AS
  • Included Angle
    55 °
  • Relief Angle
    7 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    4.4 mm
  • Full Insert Style Code
    DCGT 11T304
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text