Motion
5540004
ISOTURN-Series, IC20 Grade, Carbide CCGT-Style Turning Insert, Diamond Shaped, 3.97mm thick
MI ITEM #03442348
MFR #5540004
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20 Grade, Carbide CCGT-Style Turning Insert, Diamond Shaped, 3.97mm thick
MI ITEM #03442348
MFR #5540004

Mfr description
5540004 CCGT 3-1-AS IC20
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    9.53 mm
  • Length
    9.7 mm
  • Relief Angle
    7 °
  • Thickness
    3.97 mm

Details

  • Application
    Turning
  • Chipbreaker
    AS
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    CCGT 09T304
  • Insert Style
    CCGT
  • Manufacturer Grade
    IC20
  • Material
    Carbide
  • Rake
    Positive
  • Series
    ISOTURN
  • Shape
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)