Motion
5540021
ISOTURN-Series, IC20 Grade, Carbide TCGT-Style Turning Insert, Triangle Shaped, 3.97mm thick
MI ITEM #03442352
MFR #5540021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20 Grade, Carbide TCGT-Style Turning Insert, Triangle Shaped, 3.97mm thick
MI ITEM #03442352
MFR #5540021

Mfr description
5540021 TCGT 3-1-AS IC20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    9.53 mm
  • Length
    16.5 mm
  • Relief Angle
    7 °
  • Thickness
    3.97 mm

Details

  • Application
    Turning
  • Chipbreaker
    AS
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    TCGT 16T304
  • Insert Style
    TCGT
  • Manufacturer Grade
    IC20
  • Material
    Carbide
  • Rake
    Positive
  • Series
    ISOTURN
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)