Motion
5600509
IC250 Grade TiCN/TiN coated Carbide SEKR-Style Milling Insert, Square Shaped, 3.18mm thick
Mi Item #03442373
MFR #5600509
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC250 Grade TiCN/TiN coated Carbide SEKR-Style Milling Insert, Square Shaped, 3.18mm thick
Mi Item #03442373
MFR #5600509

Mfr description
5600509 SEKR 42AFTR-HS IC250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Corner Radius
    0.15 mm
  • Included Angle
    90 °
  • Length  
    12.7 mm
  • Relief Angle
    20 °
  • Thickness  
    3.18 mm

Details

  • Chipbreaker
    HS
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    SEKR 1203AFTR-HS
  • Insert Style
    SEKR
  • Manufacturer Grade
    IC250
  • Material
    Carbide
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)