Motion
5602495
HELI2000-Series IC928 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
MI ITEM #03442406
MFR #5602495
List Price$57.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELI2000-Series IC928 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
MI ITEM #03442406
MFR #5602495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.10/each for your price

Overview

Mfr description
5602495 HM90 ADKT 1505PDR IC928

Specifications

  • Insert Style
    ADKT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC928
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Relief Angle
    15 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    HM90 ADKT 1505PDR
  • Series
    HELI2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text