Motion
5602966
HELI2000-Series IC28 Grade Carbide ADCR-Style Milling Insert, Parallelogram Shaped, 6.9mm thick
MI ITEM #03442413
MFR #5602966
List Price$71.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELI2000-Series IC28 Grade Carbide ADCR-Style Milling Insert, Parallelogram Shaped, 6.9mm thick
MI ITEM #03442413
MFR #5602966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.70/each for your price

Overview

Mfr description
5602966 HM90 ADCR 1505PDFR-P 28

Specifications

  • Insert Style
    ADCR
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC28
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.8 mm
  • Chipbreaker
    P
  • Included Angle
    85 °
  • Relief Angle
    15 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    HM90 ADCR 1505PDFR-P
  • Series
    HELI2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text