Motion
5603324
TANGMILL-Series IC328 Grade TiN/TiCN/TiN coated Carbide LNKX-Style Milling Insert, Rectangle Shaped
Mi Item #03442419
MFR #5603324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANGMILL-Series IC328 Grade TiN/TiCN/TiN coated Carbide LNKX-Style Milling Insert, Rectangle Shaped
Mi Item #03442419
MFR #5603324

Mfr description
5603324 LNKX 1506PN-N MM IC328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    90 °
  • Length  
    15 mm
  • Relief Angle
    0 °
  • Thickness  
    13.9 mm
  • Width  
    6 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    LNKX 1506PN-N MM
  • Insert Style
    LNKX
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Rake
    Negative
  • Series
    TANGMILL
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)