Motion
5621319
MM EC-4-Series Interchangeable Milling Tip, Milling Tip Type: Corner Radius, Cutting Diameter: 3/8"
MI ITEM #03442432
MFR #5621319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM EC-4-Series Interchangeable Milling Tip, Milling Tip Type: Corner Radius, Cutting Diameter: 3/8"
MI ITEM #03442432
MFR #5621319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5621319 MM EC.375B27R000-4T06 908

Specifications

  • Series
    MM EC-4
  • Milling Tip Type
    Corner Radius
  • Cutting Diameter
    3/8 in
  • Depth of Cut
    0.275 in
  • Connection Size
    T06
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Number Of Flutes
    4
  • Corner Radius
    0 in
  • Helix Angle
    45 °
  • Coolant Delivery
    External
  • Head Length
    0.512 in
  • Material Grade
    Submicron
  • Full Milling Tip Code
    MM EC.375B27R000-4T06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought