Motion
5690893
Helimill-Series IC28 Grade Carbide ADCR-Style Milling Insert, Parallelogram Shaped, 5.64mm thick
Mi Item #03442434
MFR #5690893
Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC28 Grade Carbide ADCR-Style Milling Insert, Parallelogram Shaped, 5.64mm thick
Mi Item #03442434
MFR #5690893

Mfr description
5690893 ADCR 1505PDFR-P IC28
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.65/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    15.95 mm
  • Relief Angle
    25 °
  • Thickness  
    5.64 mm
  • Width  
    9.5 mm

Details

  • Chipbreaker
    P
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    ADCR 1505PDFR-P
  • Insert Style
    ADCR
  • Manufacturer Grade
    IC28
  • Material
    Carbide
  • Series
    Helimill
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)