Motion
6002541
IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut GFN-Style Grooving & Turning Insert
MI ITEM #03442471
MFR #6002541
List Price$46.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut GFN-Style Grooving & Turning Insert
MI ITEM #03442471
MFR #6002541

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.40/each for your price

Overview

Mfr description
6002541 GFN 3J IC328

Specifications

  • Insert Style
    GFN
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Neutral
  • Corner Radius
    0.25 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GFN 3J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text