Motion
6002579
IC328 Grade TiN/TiCN/TiN coated Carbide DGR-Style Double-Ended Grooving & Turning Insert
MI ITEM #03442476
MFR #6002579
List Price$84.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC328 Grade TiN/TiCN/TiN coated Carbide DGR-Style Double-Ended Grooving & Turning Insert
MI ITEM #03442476
MFR #6002579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.15/each for your price

Overview

Mfr description
6002579 DGR 3100JS-15D IC328

Specifications

  • Insert Style
    DGR
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.02 mm
  • Insert Length
    20.6 mm
  • Chipbreaker
    J
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    DGR 3100JS-15D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text