Overview
Mfr description
6002963 DGN 3102J IC908
Specifications
- Insert StyleDGN
- Maximum Cutting Width
- MaterialCarbide
- Finish CoatingTiN/TiAlN
- Manufacturer GradeIC908
- ApplicationGrooving & Turning
- Single Or Double End
- Cutting DirectionRight Hand Cut
- Corner Radius0.2 mm
- Insert Length20.1 mm
- ChipbreakerJ
- Relief Angle7 °
- Coolant DeliveryExternal
- Material GradeSubmicron
- Full Insert Style CodeDGN 3102J
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data