Motion
6097806
IC354 Grade TiCN coated Carbide Right Hand GFN-Style Parting & Grooving Insert, 3mm maximum cut width
MI ITEM #03442487
MFR #6097806
List Price$46.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN coated Carbide Right Hand GFN-Style Parting & Grooving Insert, 3mm maximum cut width
MI ITEM #03442487
MFR #6097806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.40/each for your price

Overview

Mfr description
6097806 GFN 3W IC354

Specifications

  • Insert Style
    GFN
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN
  • Manufacturer Grade
    IC354
  • Application
    Parting & Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand
  • Corner Radius
    0.20 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GFN 3W IC354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text