Motion
6401806
IC54 Grade TiCN/Al2O3/TiN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03442509
MFR #6401806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC54 Grade TiCN/Al2O3/TiN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03442509
MFR #6401806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6401806 GIP 0.80-0.00 IC54

Specifications

  • Insert Style
    GIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/Al2O3/TiN
  • Manufacturer Grade
    IC54
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0 mm
  • Insert Length
    15.3 mm
  • Chipbreaker
    P
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GIP 0.80-0.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought