Motion
6403302
IC908 Submicron Grade TiN/TiAlN coated Carbide 4MT-0.15-Style Internal & External Threading Insert
Mi Item #03442534
MFR #6403302
Price$106.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 4MT-0.15-Style Internal & External Threading Insert
Mi Item #03442534
MFR #6403302

Mfr description
6403302 TIP 4MT-0.15 IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.13/each

Specifications

Dimensions

  • External Thread Pitch
    1.25 mm
  • Internal Thread Pitch
    1.25 mm

Details

  • Cutting Direction
    Right Hand Cut
  • External Threads Per Inch
    20
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    TIP 4MT-0.15
  • Insert Style
    4MT-0.15
  • Internal Or External Threads
    Internal & External
  • Internal Threads Per Inch  
    20
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    60° Partial Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)