Motion
7000892
Countersunk Head Screw, Tool Style Code: SR 14-560, Torx SIze: T8, Thread SIze: M2.5x0.45mm
Mi Item #03442540
MFR #7000892
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersunk Head Screw, Tool Style Code: SR 14-560, Torx SIze: T8, Thread SIze: M2.5x0.45mm
Mi Item #03442540
MFR #7000892

Mfr description
7000892 SR 14-560
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Screw Length
    5.35 mm
  • Thread Size
    M2.5x0.45 mm
  • Torx Size
    T8

Details

  • Hardware Comp
    Insert
  • Screw Type
    Countersunk Head Screw
  • Tool Style Code
    SR 14-560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)