Motion
61463624423

NORTON ABRASIVES
61463624423

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03442802
MFR #61463624423
Your Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624423

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03442802
MFR #61463624423

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.07/each(List $3.13)

Overview

Mfr description
61463624423 B53 5/16 X 5/8 PACESET. 38A

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    5/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    5/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    67070 rpm
  • Point Shape
    B53
  • Package Quantity
    5
  • UPC_NO
    61463624423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text